This item is Discontinued.

This item is Discontinued.
Zw4000-U 2 1/2 (Discontinued)
Mfr #
ZW4000-U
Zoro #
G8667222
UPC # 612052233482
Country of Origin Taiwan, Province of China
Category Pressure Reducing Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW4000-U
- Zoro #
- G8667222
- UPC #
- 612052233482
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10 in
- Length
- 6 in
Details
- Max. Pressure
- 400 psi
- Item
- Zw4000-U 2 1/2"
- Mounting Position
- Horizontal
Description
Zw4000-U 2-1/2 In.
- Multiple special hose threads available for versatile installation
- Maximum inlet pressure setting of 400-psi
- Flow and no-flow pressure regulation capabilities
- Rough chrome finish available for increased customization
- UL® Listed
- C-UL® Listed
- NYC MEA 325-06-E
- City of Los Angeles Approved
- Factory set outlet pressure setting
- Special hose threads available as an option
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.