This item is Discontinued.

This item is Discontinued.
ZW4000CC-U - 2-1/2" ZW4000 Pressure Reducing Fire Hose Valve (Discontinued)
Mfr #
ZW4000CC-U
Zoro #
G2390749
UPC # 612052229676
Country of Origin United States
Category Pressure Reducing Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW4000CC-U
- Zoro #
- G2390749
- UPC #
- 612052229676
- Country of Origin
- United States
Dimensions
- Pipe Size
- 2 1/2"
- Length
- 6 in
- Height
- 10 in
Details
- Max. Pressure
- 400 psi
- Mounting Position
- Horizontal
Description
The Pressure-Tru® ZW4000 2-1/2" Pressure Reducing Fire Hose Valve with male hose thread is factory set and listed as a standpipe valve for individual hose stations in CLASS I and CLASS III systems.
- Multiple special hose threads available for versatile installation
- Maximum inlet pressure setting of 400-psi
- Flow and no-flow pressure regulation capabilities
- Rough chrome finish available for increased customization
- UL® Listed
- C-UL® Listed
- NYC MEA 325-06-E
- City of Los Angeles Approved
- Factory set outlet pressure setting
- Special hose threads available as an option
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.