
Clad CFX 8-inch Stainless Steel Ceramic Nonstick Fry Pan
Mfr # 1017271
Zoro # G122729701
product price: $79.75
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Overall Width (In.)
8.5 in
Overall Length (In.)
15.5 in
Overall Depth (In.)
3 in
Material
Ceramic Nonstick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017271
Zoro #
G122729701
UPC #
035886422004
Country of Origin
Viet Nam
Dimensions
Overall Width (In.)
8.5 in
Overall Length (In.)
15.5 in
Overall Depth (In.)
3 in
Details
Color
Stainless Steel
Material
Ceramic Nonstick
Description
One flip and you’ll be hooked on our latest nonstick. Our ZWILLING Clad CFX line features Ceraforce XTREME ceramic nonstick, a revolutionary coating that is 50% longer lasting and 3x more durable than our previous nonstick. When paired with the even-heating 3mm aluminum core, you’ll enjoy perfectly browned and braised dishes that don’t stick. Chef-friendly features include comfortable handles that allow for easy maneuvering while wearing oven mitts. All these perks and more make ZWILLING Clad CFX a pleasure to cook with Ceraforce XTREME ceramic nonstick coating is 50% longer lasting and 3x more durable than our previous nonstick. Safe to use with metal utensils -10x more scratch resistant. Pouring spout and flared rim provide clean and dripless pouring. Sturdy 3mm clad construction with aluminum core heats up evenly and quickly. Comfortable stay-cool handles offer maximum maneuverability. Oven safe up to 400 Deg F. Compatible with all cooking surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.