
Commercial 11-inch Stainless Steel Lid
Mfr # 1016824
Zoro # G322729907
product price: $61.99
/eaKey Features
Overall Depth (In.)
3.7 in
Overall Length (In.)
12.4 in
Overall Width (In.)
12.6 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016824
Zoro #
G322729907
UPC #
035886333447
Country of Origin
Indonesia
Dimensions
Overall Depth (In.)
3.7 in
Overall Length (In.)
12.4 in
Overall Width (In.)
12.6 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
Commercial-grade cookware for professional resultsZWILLING Commercial cookware is specifically designed to meet the demanding needs of the professional kitchen. Efficiently prepare large quantities with these durable pans that seamlessly transfer from stovetop to oven to dishwasher. Available in a wide assortment for cooking individual batches to large quantities, Commercial cookware brings versatility, quality, and the ultimate in functionality to the kitchen.Made from exceptionally durable 18/10 stainless steel, the aluminum core sandwich base offers excellent heat retention and distribution. This professional-grade cookware boasts quick and even heating, ideal for busy kitchens. Enjoy quick steaming with the perfect-fit lid that locks in moisture for energy-efficient heat retention. The ergonomic, stay-cool, stainless-steel handles are comfortable to grip and are welded to the body for strength. Commercial cookware is compatible with all stovetops, including induction, and is oven safe to 500 DegF. Thanks to the easy-care satin finish, ZWILLING Commercial is conveniently dishwasher safe. Cookware designed for the professional kitchen, including restaurants and catering services. Quick-heating cookware made of 18/10 stainless steel. Tri-ply base with aluminum core offers excellent heat retention and distribution. Tight-fitting lid locks in moisture bringing you energy-efficient cooking. Compatible with all stovetops, including induction. Oven safe to 500 DegF. Commercial dishwasher safe. Fits ZWILLING Commercial 11-inch Fry Pan, ZWILLING Commercial 6-qt Saute Pan, ZWILLING Commercial 9-qt Sauce Pot, ZWILLING Commercial 18-qt Stock Pot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.