Enfinigy 1.5-Liter Cool Touch Stainless Steel Electric Kettle Pro, Tea Kettle, White

  • Mfr # 1023879

  • Zoro # G022730012


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Includes
1500 watts 1.0L Carafe Temperature Control Base
Material
stainless steel
Width
8.7 in
Depth
12.9 in
Length
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023879
Zoro #
G022730012
UPC #
035886660512
Country of Origin
China

Dimensions

Width
8.7 in
Depth
12.9 in
Length
10.3 in

Details

Includes
1500 watts 1.0L Carafe Temperature Control Base
Material
stainless steel
Color
White

Description

ZWILLING ENFINIGY is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features. Accessories can be added to many of the products for even more robust functionality.Take charge of your brew with the Cool Touch Kettle Pro. Featuring 6 pre-set program settings on the 360 Deg docking base, you can choose your temperature with just one touch. The docking base boasts a hidden display when powered off for a clean, minimal design. Additional features include precise temperature control +/- 4 DegF. and a 30-minute keep-warm function. This electric hot water kettle mixes German engineering and innovation with a fresh, sleek design to efficiently boil water for your tea, coffee, or hot cocoa. The electric tea kettle features 6 pre-set temperature programs and a 30-minute keep-warm function. Seamless stainless-steel lining makes this electric kettle exceptionally hygienic. This digital kettle is hand wash only. 1500 watts. 1.5-liter capacity. Measures 10.3''L x 8.7''W x 12.9''H. Weighs 5.3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.