
Enfinigy, 2-Slice Toaster, Extra Wide 1.5in Slots for Bagels and Toast, Silver
Mfr # 1016123
Zoro # G822729896
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
stainless steel
Width
7.7 in
Length (In.)
13.4 in
Depth
9.7 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016123
Zoro #
G822729896
UPC #
035886524739
Country of Origin
China
Dimensions
Width
7.7 in
Length (In.)
13.4 in
Depth
9.7 in
Details
Material
stainless steel
Color
Silver
Includes
1000 watt 2-slot toaster
Description
The Zwilling Enfinigy 2-Slot Toaster combines innovation with a fresh, sleek design and high-performance features. The 2 toaster slice toaster is packed with user-friendly features, like precise browning control settings and a high lift for easy bread removal. Sleek silver toaster design mixes German engineering and innovation; Combines modern aesthetics with high-performance features. This 2 slice toaster can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes. Bread slice centering. The 2 toaster slice toaster features a defrost function, power light indicator, and high lift for easy bread removal. Digital control. The silver toaster has a stainless steel exterior and an auto shut off. 1000 watts. 1.5'' slot width; Measures 12.2''L x 6.6''W x 8.1''H, weighs 4.63''lbs; Cord measures 33''L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.