Shop ZWILLING
See all product information
Enfinigy, 2-Slice Toaster, Extra Wide 1.5in Slots for Bagels and Toast, Black
Mfr # 1016124
Zoro # G522729875
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
9.7 in
Width
7.7 in
Material
stainless steel
Includes
1000 watt 2-slot toaster
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1016124
Zoro #
G522729875
UPC #
035886542238
Country of Origin
China
Dimensions
Depth
9.7 in
Width
7.7 in
Length (In.)
13.4 in
Details
Color
Black
Material
stainless steel
Includes
1000 watt 2-slot toaster
Description
The Zwilling Enfinigy 2-Slot Toaster combines innovation with a fresh, sleek design and high-performance features. The 2 toaster slice toaster is packed with user-friendly features, like precise browning control settings and a high lift for easy bread removal. Sleek black toaster design mixes German engineering and innovation; Combines modern aesthetics with high-performance features. This 2 slice toaster can be used with Zwilling's free downloadable Culinary World app to search a database of original recipes. Bread slice centering. The 2 toaster slice toaster features a defrost function, power light indicator, and high lift for easy bread removal. Digital control. The black toaster has a stainless steel exterior and an auto shut off. 1000 watts. 1.5'' slot width; Measures 12.2''L x 6.6''W x 8.1''H, weighs 4.63''lbs; Cord measures 33''L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.