Shop ZWILLING
See all product information
Enfinigy, 4-Slice Long Slot Toaster, Extra Wide 1.5in Slot for Bagels and Toast, Silver
Mfr # 1016126
Zoro # G422729685
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
7.9 in
Material
stainless steel
Length (In.)
17.9 in
Includes
crumb tray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1016126
Zoro #
G422729685
UPC #
035886525064
Country of Origin
China
Dimensions
Width
7.9 in
Length (In.)
17.9 in
Depth
9.8 in
Details
Color
Silver
Material
stainless steel
Includes
crumb tray
Description
The long slot ZWILLING toaster ensures evenly browned toast, bagels, muffins, artisan-style bread, and more, every time you use it. The extra-long slots each accommodate 2 standard bread slices or 1 long artisanal-style bread slice. Four separate heating elements and balanced heat distribution ensure that every slice of bread is evenly toasted on both sides, even after repeated toasting. The result: toast that’s crispy on the outside and soft on the inside. And when it's finished, toast doesn't fly out of the toaster. The soft-lift feature ensures it gently glides up and the built-in extra-lift allows even smaller slices to be removed safely. Clean up is a cinch. Crumbs end up in the crumb drawer that slides out for easy removal.Like all Enfinigy products, the long slot toaster offers a free downloadable app. The ZWILLING Culinary World App QR code on the product packaging fires up the app so you can search a database of original recipes. 2 extra-long slots designed so that each accommodate 2 standard bread slices or 1 long artisanal-style bread slice. 7 browning control settings. Bread slice centering. Built-in slot lift and extra-lift to ensure gentle raising of toast and easy retrieval. Removable crumb tray. 3 pre-set custom programs: defrost, reheat, and bagel and safety function with automatic shut-off prevents burnt toast. Integrated cable winder for convenient storage. Developed by ZWILLING in Germany, designed in Milan, Italy by Matteo Thun & Antonio Rodriguez.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.