Enfinigy Cool Touch 1-Liter Electric Kettle Pro, Cordless Tea Kettle and Hot Waterand, Black

  • Mfr # 1027842

  • Zoro # G822730007


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
5.31 in
Includes
1500 watts; 1L Carafe; Temperature Control Base
Color
Black
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1027842
Zoro #
G822730007
UPC #
035886673703
Country of Origin
China

Dimensions

Width
5.31 in
Length
5.31 in
Depth
8.25 in

Details

Material
Stainless Steel
Includes
1500 watts; 1L Carafe; Temperature Control Base
Color
Black

Description

ZWILLING ENFINIGY is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry.Pour yourself the perfect cup with our thermal kettles. Our double-walled, stainless-steel kettles are cool to the touch and feature a seamless stainless-steel lining, making them exceptionally hygienic. The Kettle Pro offers precise temperature control, 6 pre-set temperature programs, and a 30-minute keep-warm function. This electric hot water kettle mixes German engineering and innovation with a fresh, sleek design to efficiently boil water for your tea, coffee, or hot cocoa. The electric tea kettle features 6 pre-set temperature programs and a 30-minute keep-warm function. Seamless stainless-steel lining makes this electric kettle exceptionally hygienic. This digital kettle is hand wash only. 1500 watts. 1-liter capacity. Measures 5.31''L x 5.31''W x 8.27''H. Weighs 2.47 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.