Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enfinigy Electric Salt/Pepper Milland, Black

  • Mfr # 1009639

  • Zoro # G222729717


product price: $74.99
/ea

Key Features

Width
1.85 in
Material
Plastic
Depth
8.25 in
Length
1.85 in
Includes
Rechargeable Salt / Pepper Mill, Micro USB Charging Cord, Li-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009639
Zoro #
G222729717
UPC #
035886546830
Country of Origin
China

Dimensions

Width
1.85 in
Depth
8.25 in
Length
1.85 in

Details

Color
Black
Material
Plastic
Includes
Rechargeable Salt / Pepper Mill, Micro USB Charging Cord, Li-Ion Battery

Description

This quiet, compact salt, pepper, and spice mill boasts a powerful and durable ceramic grinder that creates consistent-sized grinds quickly and efficiently. Featuring an easy-to-use spin dial for choosing grind size from fine to coarse, and an automatic light that illuminates the area over which you are grinding, the sleek-looking mill is both elegant and highly functional.To fill the mill, simply twist the base to the unlock position, separate, and load the spices of your choosing. The 360 Deg window lets you see what has been loaded and gauge when it is time to refill. Recharge the device with the included USB cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.