
Enfinigy Glass Kettle, Tea Kettle, Silver
Mfr # 1010352
Zoro # G622729836
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
10.45 in
Material
Glass
Length
8.7 in
Width
8.78 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010352
Zoro #
G622729836
UPC #
035886642259
Country of Origin
China
Dimensions
Depth
10.45 in
Length
8.7 in
Width
8.78 in
Details
Material
Glass
Color
Silver
Description
Pour yourself the perfect cup with our electric kettles. This beautiful, durable borosilicate glass kettle is a powerful 1500-watts and offers a generous maximum capacity of 1.7 liters. It features precise temperature control, 6 pre-set temperature programs, a 30-minute keep-warm function and a handy tea steeping timer. The stainless-steel steeper can be inserted to prepare your favorite tea directly in the kettle. When removed it can be placed on the included drip tray to avoid messes. The docking base boasts a handy cord storage for a clean, minimal design that keeps your countertop looking as sleek as the appliances on it. Borosilicate glass body. Double sided measuring line, max capacity 14 cups. Stainless steel steeper to prepare your favorite tea directly in the kettle. Four temperature control options along with a tea timer, that measures 0 - 10 minutes. Thirty minute keep warm function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.