
Enfinigy Indoor Contact Grill, Panini Press
Mfr # 1030541
Zoro # G922729758
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth (In.)
21.52 in
Overall Length (In.)
15.75 in
Overall Width (In.)
12.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030541
Zoro #
G922729758
UPC #
035886683535
Country of Origin
China
Dimensions
Overall Depth (In.)
21.52 in
Overall Length (In.)
15.75 in
Overall Width (In.)
12.5 in
Details
Color
Black
Material
Plastic
Description
Barbecue whenever, whatever, and wherever you want - from grilling a hot panini for breakfast to hosting a winter barbecue with your friends. With the ZWILLING ENFINIGY Contact Grill, there are no limits to your grilling ambitions. Use with a closed lid as a contact grill or with an opened lid in BBQ mode. Whichever way you choose to grill, you always have complete control. The individually adjustable grill plates reach the same temperature everywhere, resulting in no hot spots and an even grill. Plus, with the temperature sensor measuring your food’s core temperature, you always achieve the ideal heat for perfectly grilled meat and fish. Try the new way of grilling for yourself and look forward to great barbecue enjoyment - anytime, anywhere. Open the contact grill at a 180-degree angle and use it in BBQ mode. 6 automatic programs (steak, burger, fish, waffle, poultry, panini + boost, and defrost function). Perfectly grilled meat and vegetables thanks to the areal heating element’s even heat distribution. Always hit the ideal core temperature using the temperature sensor. Easy to clean: The ceramic-coated grill plates are dishwasher-safe. Practical handle for safe handling and easy transportation. Ceramic-coated grill plates, produced without PFAS.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.