Enfinigy Sous Vide Cooker, Sous Vide Machine, Black
Mfr # 1016133
Zoro # G222729984
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Material
stainless steel
Overall Width (In.)
3.75 in
Overall Depth (In.)
12.4 in
Overall Length (In.)
3.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016133
Zoro #
G222729984
UPC #
035886546731
Country of Origin
China
Dimensions
Overall Width (In.)
3.75 in
Overall Depth (In.)
12.4 in
Overall Length (In.)
3.75 in
Details
Material
stainless steel
Color
Black
Description
The sleek sous vide stick brings restaurant-level temperature control to home cooking. The elegantly designed compact sous vide stick offers an LED-touch display, a stainless-steel heating cover with a minimum and maximum water level sensor built in, plus a handy timer function. Precise temperature control ensures food is cooked to the exact doneness you choose. Equipped with an integrated clamp, the sous vide stick can be used with any pot in the kitchen, no special equipment is needed. And the stick can be used in conjunction with ZWILLING Fresh & Save vacuum seal reusable bags.Sous vide is a cooking technique that uses gentle water bath cooking under vacuum seal to achieve precise temperatures in your finished product. Cook a steak sous vide to the exact temperature you prefer, then finish it off by searing in a pan just before serving. Sous vide cooking is ideal for prepping meals in advance, giving you ultimate control in the kitchen.ZWILLING Enfinigy is the revolutionary electrics line that mixes German engineering and innovation with a fresh, sleek design. This gorgeous line combines modern aesthetics with high-performance features and the longest warranties in the industry. Accessories can be added to many of the products for even more robust functionality. Restaurant quality cooking: Bring restaurant quality cooking to your home with sous vide cooking. What is sous vide: Sous vide cooking is a technique that uses gentle water bath cooking under vacuum seal to achieve precise temperatures in your finished product. Sleek and compact: 3.75-inches (with clamp) x 12.4-inches. Cooking precision: Temperature control precise to 0.1 DegF-0.3 DegF. Quality design: Cool-touch handle is safe and energy efficient, integrated clamp so stick can be attached to any pot in the kitchen, sous vide features clear minimum and maximum water level markings and a handy timer function. Clean modern design: LED touch control and hidden display when powered off. Easy cleanup: Removable parts and hygienic seamless surfaces. State-of the-art high performance: So you can get your task done faster. Warranty: Enfinigy electrics offers the longest warranties in the industry.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.