Zoro Homepage

Fresh and Save 4-pc Vacuum Sealer Small Bag Starter Set

  • Mfr # 1023709

  • Zoro # G722729729


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes
3 x small vacuum bags, Pump
Depth
4 in
Width
14 in
Material
Plastic
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023709
Zoro #
G722729729
UPC #
035886659844
Country of Origin
China

Dimensions

Depth
4 in
Width
14 in
Length
11 in

Details

Includes
3 x small vacuum bags, Pump
Material
Plastic
Color
Clear

Description

Eat healthier, save time, and store your food with long-lasting freshness with the new vacuum storage system: Fresh & Save. The exclusive technology preserves flavors and nutrients, prevents freezer burn, and keeps food fresh up to five times longer than non-vacuum storage methods. Blending the power of a countertop vacuum sealer with the versatility of a handheld device, the cordless vacuum pump is fast, quiet, and easy to use. And thanks to its compact design, it will fit into any kitchen. With the ZWILLING double sealing effect (most others only seal one surface) the containers shut tightly for super-fresh food. What’s more? The downloadable Culinary World app will track when you store food and when it will spoil, helping you to reduce food waste and save money. For a smart way to store food, choose Fresh & Save. Set includes 3 small bags, 1 handheld vacuum pump. Vacuum sealing keeps food fresh up to 5 times longer. Vacuum seal food with pump within seconds, at the press of a button. Vacuum seal food in bags for sous vide cooking; Marinate food in half the time under vacuum seal. Bags feature easy-zip closures to create a perfect seal; Compact storage for pantry, fridge, and freezer. Bags are freezer safe, microwave safe (without vacuum seal), and dishwasher safe. Bags are made from BPA-free plastic. Cordless pump is quiet and compact, stores easily in a kitchen drawer; Equipped with a long-life lithium-ion battery, the pump can be charged quickly using the included USB.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.