Fresh and Save 7-pc Vacuum Sealer Machine Starter Set, Airtight Food Storage Containers Glass

  • Mfr # 1009488

  • Zoro # G222730096


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump, 2 Boxes in M/L, 4 bags: 2xS, 2xM
Width
9.25 in
Material
Plastic
Length
13.3 in
Depth
5.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009488
Zoro #
G222730096
UPC #
035886531003
Country of Origin
China

Dimensions

Width
9.25 in
Length
13.3 in
Depth
5.67 in

Details

Includes
Pump, 2 Boxes in M/L, 4 bags: 2xS, 2xM
Material
Plastic
Color
Clear

Description

Eat healthier, save time, and store your food with long-lasting freshness with the new vacuum storage system: Fresh & Save. The exclusive Fresh & Save technology preserves flavors and nutrients, prevents freezer burn, and keeps food fresh up to five times longer than non-vacuum storage methods. Blending the power of a countertop vacuum sealer with the versatility of a handheld device, the cordless vacuum pump is fast, quiet, and easy to use. And thanks to its compact design, it will fit into any kitchen. We currently offer two starter sets available with vacuum pump, reusable BPA-free bags that are easy to close with a zipper attachment and are ideal for sous-vide cooking and microwave reheating, and either borosilicate glass or BPA-free polypropylene plastic containers. With the ZWILLING double sealing effect (most others only seal one surface) the containers shut tightly for super-fresh food. What’s more? The downloadable Culinary World app will track when you store food and when it will spoil, helping you to reduce food waste and save money. For a smart way to store food, choose Fresh & Save. Keeps food fresh up to five times longer than non-vacuum storage methods-save time and money. Reduces food and plastic waste. Exclusive Fresh & Save technology preserves flavors and nutrients and prevents freezer burn. ZWILLING Culinary World app tracks when you store food and when it will spoil - helping to reduce food waste. Expert German engineering. Cordless vacuum pump is fast, quiet, and easy to use. Its compact design easily fits in any kitchen. Borosilicate glass container.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.