Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fresh and Save Cube Box Starter Set, 5-pc, Plastic, Food Container, Medium Cube Set with Pump

  • Mfr # 1026143

  • Zoro # G222730119


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
18 in
Overall Depth (In.)
10 in
Overall Length (In.)
19 in
Material
Plastic
Includes
1 vacuum pump, 2 multipurpose containers, 4-in-1 multifunctional measuring and prep tool, and reusable labels and chalk pen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026143
Zoro #
G222730119
UPC #
035886666170
Country of Origin
China

Dimensions

Overall Width (In.)
18 in
Overall Depth (In.)
10 in
Overall Length (In.)
19 in

Details

Material
Plastic
Includes
1 vacuum pump, 2 multipurpose containers, 4-in-1 multifunctional measuring and prep tool, and reusable labels and chalk pen
Color
Clear

Description

Get organized in the kitchen and store for longer with the ZWILLING FRESH & SAVE CUBE medium starter set with vacuum pump. This multipurpose collection is a sleek, stylish and stackable storage system that’s smart on space and helps deliver big flavor. Airtight-storage lids are engineered to keep air, moisture and pesky pests out, while the vacuum pump extracts the air so you can seal in flavor and nutrients.This versatile set features one M container, and one 2M container, 1 vacuum pump, a 4-in-1 multifunctional measuring and prep tool, along with reusable labels and chalk pen. For added convenience, this handy 4-in-1 multifunctional insert lets you measure, pour, and level your ingredients with accuracy, while reusable labels and chalk pen help you create custom and uniform organization. The best part? Smarter functionality makes it easy to keep track of what you’re using and refill. Minimalist design delivers maximum impact for big taste and less waste.Our modular food-storage system is designed to help you organize your pantry, make food last longer and maximize your kitchen space. Neatly store the versatile CUBE in your pantry, stack them in drawers, or show them off on your countertop. Ingredients are always within reach with airtight storage. The glass-like, BPA-free walls and lids are extremely durable and crafted for long-lasting use. Easy to clean, these scratch-resistant containers are conveniently dishwasher safe.The Fresh & Save vacuum pump is at the heart of the smart storage system by ZWILLING. The sleek, quiet, cordless vacuum pump extracts the air out of our vacuum containers and bags in just seconds and preserves aromas and vitamins. It stops automatically once a sufficient vacuum has been created. Store it, stack it, save it...and experience smarter stacking and better snacking. Set includes: 2 mulitpurpose containers, vacuum sealing pump, 4-in-1 multifunctional measuring and prep tool and reusable labels and chalk pen. Modern, modular design and non-slip bases for secure, space-saving stacking. Extremely durable, scratch-resistant glass-like material for long-lasting use. Clear, BPA-free walls and lids help you easily scan and find ingredients. Can also be used with the Fresh & Save vacuum pump to keep food fresh longer. Pairs with the Fresh & Save app to track ingredients and optimize organization. Cube containers are dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.