Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorrento 27 oz. Teapot

  • Mfr # 1003099

  • Zoro # G722730060


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Width
7.9 in
Color
Clear
Depth
7 in
Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1003099
Zoro #
G722730060
UPC #
035886374426
Country of Origin
Germany

Dimensions

Width
7.9 in
Depth
7 in
Length
8.3 in

Details

Material
Glass
Color
Clear

Description

Created by the renowned Italian designer Matteo Thun, the ZWILLING Sorrento Tea Pot is a stylish addition to any kitchen.Simply fill the pot with hot water, add your favorite tea, and place the pot on the stand. There’s no need to plug it in or heat it up on the stove - a tealight candle will cozily keep it warm.More than just a pretty pot, the Tea Pot comes with a tight-fitting silicone lid and a warming stand to maintain your tea’s toasty temperature. Tea lovers will appreciate the fine mesh strainer, which is ideal for even the finest loose-leaf teas.With its sturdy construction, the Tea Pot is perfect for everyday use. Time-tested German engineering meets Italian design. 27oz / 798ml capacity. Constructed of high quality, durable borosilicate glass and 18/10 stainless steel. Silicone-sealed lid seals in heat. Stainless steel warming stand - just add a tealight candle. Fine-mesh strainer is ideal for all types of loose-leaf tea. Hand wash.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.