
Sorrento 8-pc Double-Wall Latte Glass and Straw Set
Mfr # 1010857
Zoro # G522730109
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Length
9.5 in
Includes
4 - 11.8 oz. Latte Glass - Smoke Grey , 4 - Clear Bent Glass straw set (39500-601)
Overall Width
4.3 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010857
Zoro #
G522730109
UPC #
035886644246
Country of Origin
China
Dimensions
Overall Length
9.5 in
Overall Width
4.3 in
Overall Depth
11.9 in
Details
Color
Clear
Includes
4 - 11.8 oz. Latte Glass - Smoke Grey , 4 - Clear Bent Glass straw set (39500-601)
Material
Glass
Description
ZWILLING Glassware offers all the quality, innovation, and style you’ve come to expect from ZWILLING products since 1731. And these elegant, smoke grey double wall latte glasses are no exception. Choose from two convenient sets. This set offers four 11.8-ounce latte glasses with four clear bent straws and a handy cleaning brush. Enjoy a hot coffee or cocoa or sip a refreshing chilled beverage with the beautifully designed reusable straws.ZWILLING Sorrento Plus Double Wall Glassware marries time-tested German engineering with flawless design. Each carefully crafted piece offers superior function, exceptional beauty, and long-lasting durability. Thanks to the double wall design, beverages will remain the ideal temperature, even while the glass remains cool to the touch. Smoke grey glass adds a touch of elegance. Keeps hot drinks hot while remaining cool to the touch. Cool drinks remain cold for a long time. Double wall glass is mouth blown by skilled artisans. Constructed of high quality, durable borosilicate glass. Microwave, dishwasher, and freezer safe. Clear Bent Straws: Eco-friendly, reusable alternative to plastics, Heavy wall thickness for exceptional durability, Enjoy hot and cold beverages, Easy to clean with included straw brush, and Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.