Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorrento Plus Double-Wall Carafe

  • Mfr # 1014204

  • Zoro # G422729883


product price: $49.99
/ea

Key Features

Length
11 in
Color
Clear
Width
10.4 in
Material
Glass
Depth
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014204
Zoro #
G422729883
UPC #
035886411558
Country of Origin
China

Dimensions

Length
11 in
Width
10.4 in
Depth
11.4 in

Details

Color
Clear
Material
Glass

Description

Serve your drinks with style and substance in the ZWILLING Sorrento Plus Carafe.Created by the renowned Italian designer Matteo Thun, this modern carafe maintains the ideal temperature of hot and cold drinks. Your juice, water and milk remains refreshingly chilled while tea and coffee stay hot from the first cup to the last. Whether you’re pouring iced tea or hot coffee, the double-wall glass will stay cool to the touch and free of condensation. The construction of the high-quality double wall borosilicate glass ensures everyday durability. Mouth-blown by skilled artisans, this contemporary carafe pairs well with any meal, from fresh-squeezed orange juice at breakfast to Negronis before a dinner party. Time-tested German engineering meets Italian design. Keeps hot drinks hot while remaining cool to the touch. Cold drinks keep cool for a long time. High quality, durable borosilicate glass is mouth blown by skilled artisans. Ergonomic handle and lightweight glass allow for serving with ease. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.