
Thermo 15.2-ounce Travel Bottleand, Matte Black
Mfr # 1003108
Zoro # G222729762
product price: $30.99
/eaKey Features
Length
9 in
Width
3 in
Material
Stainless Steel
Height
2.25 in
Body Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003108
Zoro #
G222729762
UPC #
035886534004
Country of Origin
China
Dimensions
Length
9 in
Width
3 in
Height
2.25 in
Details
Material
Stainless Steel
Body Color
Black
Description
ZWILLING Thermo is the healthy, sustainable choice for enjoying home cooked meals or home brewed drinks on the go. Whether you are taking your lunch to school, your coffee to work, infused drinks on a hike, or a cold beverage on a long drive, Thermo offers leakproof, double-walled vacuum insulated containers of superior design.Ideal for bringing coffee, tea, or cold beverages to work, on car trips, or to sporting events. Hot beverages stay hot for up to 7 hours, while cold beverages remain cold for up to 12 hours. The one touch opening lid is made for one hand operation, with a safety lock to prevent accidental opening. With a removable lid, clean up is a cinch. Sustainable, reusable option for to-go beverages and food. Keeps hot food and beverages hot, cold food and beverages cold. Removable parts for easy, hygienic cleanup. Clean, minimalist design available in silver-white and black matte. Features double-walled insulation made of 18/10 stainless steel . Anti-slip bottom. 100% leakproof. BPA free. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.