DNA/RNA Shield Fecal Collection Tube, with Beads, 10PK

  • Mfr # ZR1137

  • Zoro # G616556301


product price: $153.99
/pk 10, $15.40/ea
Free Shipping & Returns

Key Features

Type
Preservation
Material
Plastic Tube With Dna/Rna Shield Reagent, Contains 5 Glass Beads
Capacity
10 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR1137
Zoro #
G616556301
UPC #
-
Country of Origin
United States

Details

Type
Preservation
Material
Plastic Tube With Dna/Rna Shield Reagent, Contains 5 Glass Beads
Capacity
10 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
DNA/RNA Shield Fecal Collection Tube, with Beads, 10 Pack

Description

DNA/RNA Shield Fecal Collection tubes are designed for the collection and preservation of nucleic acids from stool specimens. These stool collection tubes take a microbial snapshot of a sample while inactivating viruses making samples safe and ready for transport. Samples stored in the these stool collection tubes are stable at ambient temperature, and can be frozen for longer-term storage. Simply collect a spoonful of the specimen into the stool collection tubes prefilled with preservative and shake vigorously to ensure proper stabilization. ZR1137 is pre-filled with 5 glass beads to help facilitate homogenization.Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureApplicable For: Next-Generation Sequencing, qPCR, microarrayDevice Specs R1137: 20 x 76 mm screw cap tube prefilled with DNA/RNA Shield 4mL and 5 glass beads. Spoon attached to screwcap.Device Storage: RNA: Ambient temperature 4C-25C > 1 month DNA: Ambient temperature 4C-25C > 2 years DNA & RNA: Frozen < -20C: IndefinitelySample Collection: 1g or 1mL stool sampleSample Source: Stool, soil, environmental samplesShipping Weight: 0.5 lbsShipping Dimensions: 7.00 x 3.50 x 3.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.