Zoro Homepage

EZ-Vac 96 Vacuum Manifold

  • Mfr # ZS7003

  • Zoro # G316554737


product price: $1,851.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS7003
Zoro #
G316554737
UPC #
-
Country of Origin
United States

Description

Process a large number of samples simultaneously without the need for repeated centrifugation steps.Compatible with the ZymoPURE 96 Plasmid Miniprep Kit.Eliminates the need to handle waste during nucleic acid purification. The EZ-Vac 96 Vacuum Manifold is designed for the high-throughput, rapid parallel manual purification of nucleic acid using the ZymoPURE 96 Plasmid Miniprep Kit.The vacuum manifold allows researchers to simplify their nucleic acid purification workflows further by eliminating the need for multiple centrifugation steps through the use of a vacuum.The unique manifold design also conveniently allows the filtrate and wash solutions to be collected in an external catch flask not included, eliminating the need for manifold disassembly and waste handling.Capability: The EZ-Vac 96 Vacuum Manifold is capable of processing up to 96 samples simultaneously using 96-well vacuum plates and a vacuum source.Compatibility: The EZ-Vac 96 Vacuum Manifold is compatible with the ZymoPURE 96 Plasmid Miniprep Kit or any kit utilizing stacked vacuum plates. Please refer to the ZymoPURE 96 Plasmid Miniprep Kit instruction manual for more information regarding processing with EZ-Vac 96 Vacuum Manifold.Required Equipment: A single or double-staged unit vacuum pump capable of producing up to 300 mm Hg at the vacuum manifold. A vacuum regulator is recommended to monitor and adjust the vacuum pressure in the vacuum manifold. Please contact Zymo Research Corporation if you have any questions regarding the suitability of your vacuum source.Shipping Weight: 2.5999 lbsShipping Dimensions: 6.75 x 5.00 x 4.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.