Zoro Homepage

Load N' Go Quick-DNA/RNA HT Kit

  • Mfr # ZR2152

  • Zoro # G416554842


product price: $861.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2152
Zoro #
G416554842
UPC #
-
Country of Origin
United States

Description

The Load N' Go Quick-DNA/RNA HT kit offers a streamlined solution for high-throughput nucleic acid extraction from a variety of biological and clinical samples, such as swabs, biological liquids, and tissues. Compatible with robotic sample processors, this kit ensures the efficient isolation of high-quality DNA and RNA, making it suitable for sensitive downstream applications, including Next-Gen sequencing and RT/qPCR, ultimately enhancing the precision and reliability of scientific research.Save Time and Focus on Discovery: Pre-filled 96-well reagent plate technology that offers multi-platform compatibility and reduces hands-on time by 75%.Versatile Nucleic Acid Extraction for Various Samples: Purify high-quality DNA easily and reliably from any biological fluid, cultured/monolayer cells, or tissue sample.Precision Meets Versatility: The Zymo magbead purification system ensures DNA and RNA is ready for all sensitive downstream applications such as qPCR, DNA-sequencing, arrays, and methylation analysis.Binding Capacity: 5 g DNA/RNA per 10 l MagBinding BeadsElution Volume: 15 l DNase/RNase-Free WaterPurity: DNA/RNA is ready for Next-Gen Sequencing, RT/qPCR, etc.Sample Sources: Any biological sample e.g., swabs, liquids, cells, tissue, etc., and samples collected/stored in media e.g., UTM, VTM, saline, PBS, DNA/RNA Shield, PAXgene, RNAlater, RNAProtect, etc.Storage Temperature and Stability:Store all components i.e., buffers/reagents, columns at room temperature 20-30C.Eluted DNA/RNA can be used immediately or stored frozen -20/-80C.Shipping Weight: 5.0001 lbsShipping Dimensions: 8.00 x 6.00 x 11.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.