lyase Ultra, 2000 Units
- Mfr # ZE1007-2
- Zoro # G816554664
product price:
$
272.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
2,000 Units
Type
Enzymes
Series
Zymolyase Ultra
Material
Enzymes (Β-1,3-Glucan Laminaripentao-Hydrolase, Β-1,3-Glucanase, Β-1,6 Glucanase, Chitinase, Trace Amount Of Protease) (Lyophilized Form)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZE1007-2
- Zoro #
- G816554664
- UPC #
- -
- Country of Origin
- United States
- Item
- Zymolyase Ultra, 2000 Units
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Capacity
- 2,000 Units
- Type
- Enzymes
- Series
- Zymolyase Ultra
- Material
- Enzymes (Β-1,3-Glucan Laminaripentao-Hydrolase, Β-1,3-Glucanase, Β-1,6 Glucanase, Chitinase, Trace Amount Of Protease) (Lyophilized Form)
Description
Ultra Efficient: 50x more efficient than lyticase.Ultra Low-Bioburden: Up to 70x less DNA contamination compared to other suppliers.Convenient to Use: Dissolves in water and stable for multiple freeze-thaw cycles.Digestion of yeast and fungal cell walls is necessary for many experimental procedures.Lytic enzymes like Zymolyase, Lyticase, Glucanase or Chitinase are routinely used for digestion of cell walls. Distinguished from conventional lytic enzymes, Zymolyase Ultra is a novel formulation of enzyme that is optimized for efficient yeast cell wall digestion.It contains enzymes that can degrade several different components of yeast cell walls. It is extensively purified using a novel DNA/RNA removal technology that results in extremely low nucleic acid contamination. It is suitable for qPCR and sequencing-based assays where low DNA/RNA contamination is critical. Storage Temperature: -20CStorage Conditions: FreezerActivity: -1,3-glucan laminaripentao-hydrolase -1,3-glucanase -1,6 glucanase Chitinase Trace amount of proteaseFormat : LyophilizedOptimum pH : 7.3 - 8.0Optimum Temperature : 37CReconstitution : Add nucleic acid-free and DNase/RNase-free water to the lyophilized Zymolyase Ultra to 1-5 U/l, mix by gentle inversion.Solubility : 5U/l in waterStorage : After reconstitution store frozen aliquots -20C.Shipping Weight: 0.05 lbsShipping Dimensions: 7.50 x 5.00 x 1.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.