Shop ZYMO
See all product information
Create Account
PURE Filter Plate
- Mfr # ZC2022
- Zoro # G416555030
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Type
Plasmid
Form
Filter Plate
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
1.0 ML
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZC2022
- Zoro #
- G416555030
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1.0 ML
Details
- Item
- ZymoPURE Filter Plate
- Type
- Plasmid
- Form
- Filter Plate
- For Use With
- Research or further manufacturing use only, not for food or drug use.
Description
Available as a refill for the ZymoPURE 96 Plasmid Miniprep Kit.The ZymoPURE Filter Plate can be used with centrifuges and vacuum manifolds for the rapid clarification of bacterial lysates when used in conjunction with our ZymoPURE Plasmid Prep buffers.The capacity of the well is 1.0 mL.Storage Temperature: Room TemperatureCapacity : 1.0 mLDimensions H x W x L : 37mm x 84mm x 126 mmShipping Weight: 0.45 lbsShipping Dimensions: 3.13 x 4.00 x 5.13Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.