Shop SPECTRUM
See all product information
Create Account
Sdm Molybdt, Dihdrt, Crstl, Rgnt, ACS, 2.5kg
- Mfr # S1340-2.5KG
- Zoro # G8003149
product price:
$
1,972.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2MoO4¿2H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Molecular Weight
241.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1340-2.5KG
- Zoro #
- G8003149
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Molybdate
- Chemical Formula
- Na2MoO4¿2H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 241.95
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- CAS Number
- 10102-40-6
- Container Type
- Bottle
- Color
- Colorless
- Application
- Industrial
- Product Type
- Sodium Molybdate
- Features
- Dihydrate
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Molybdate, Concentration Not Applicable, CAS Number 10102-40-6, Molecular Weight 241.95, Chemical Formula Na2MoO4�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.