Shop AK SCIENTIFIC
See all product information
Create Account
7-Methoxy-4-methylcoumarin (100g), CAS 2555-28-4
- Mfr # V2069-100g
- Zoro # G723911710
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
190.2 g/mol
Chemical Container Size
100 g
CAS Number
2555-28-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2069-100g
- Zoro #
- G723911710
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 190.2 g/mol
- Item
- 7-Methoxy-4-methylcoumarin
- CAS Number
- 2555-28-4
Description
Chemical Formula C11H10O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.