Zoro Homepage

5-Methylcytosine dNTP Mix, 10mM

  • Mfr # ZD1030

  • Zoro # G404985849


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD1030
Zoro #
G404985849
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
2 in

Description

Highly pure 5-Methylcytosine dNTP Mix that can be used to generate PCR amplicons using ZymoTaq, QuestTaq, or other DNA polymerases.Ready-to-use, ultra pure 5-Methylcytosine dNTP mix (dATP, dTTP, dGTP, d5mCTP); >99% trisphosphate as determined by HPLC analysis.Readily incorporates into PCR amplicons with ZymoTaq or other DNA polymerases. Free of endo/exo-deoxyribonucleases, ribonucleases, and phosphatases.
Storage Temperature: -20C
Storage Conditions: Freezer
Applicable For: PCR amplicons containing 5-methylcytosine are useful in a variety of applications such as the study of 5-methylcytosine binding/interacting proteins or defining methods that distinguish between 5-methylcytosine and 5-hydroxymethylcytosine. Concentration: 5-Methylcytosine dNTP Mix: 2.5 μmol/250 μl as a [10 mM] solution. Contains [2.5 mM] of each dNTP (dATP, dTTP, dGTP and d5mCTP). Sample Storage: 5-Methylcytosine dNTP Mix at -20°C. Avoid multiple freeze/thaw cycles. For long-term storage, aliquoting is recommended with storage at -80°C.Shipping Weight: 0.0626 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.