Shop All Chemicals Starting with A
Zymo Research
Amylose Resin, 5 ml
Mfr # ZP2006-1-5
Zoro # G805299514
Free Shipping & Returns
$558.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 1 in
Product Information
- Brand Zymo Research
- MFR # ZP2006-1-5
- Zoro # G805299514
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Length | 2 in |
Width | 1 in |
Description
The Amylose Resin is an affinity matrix which specifically binds proteins fused to maltose-binding protein (MBP). When using the Amylose Resin with the MBP-Spin Protein Miniprep Kits, proteins can be purified within 6 minutes. 100 μl of Amylose Resin typically bind 400 μg of fusion protein which can be eluted with maltose. For use with MBP-Spin Protein Miniprep Kit.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, ASTM/API, 0.1 (GW034H)
- YSI Probe, Plastic, Single Junction (626500)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Zymo Research Chemicals Starting with A