Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

dATP, 100 mM

  • Mfr # ZD1005

  • Zoro # G505256909


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD1005
Zoro #
G505256909
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
1 in

Description

Ultra pure dATP can be used in nucleotide mixtures to generate PCR amplicons using ZymoTaq, QuestTaq or other DNA polymerases. dATP is ultra pure; >99% trisphosphate as determined by HPLC analysis.Readily incorporates into PCR amplicons with ZymoTaq or other DNA polymerases. Free of endo/exo-deoxyribonucleases, ribonucleases, and phosphatases.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 25 μmol / 250 μl as a [100 mM] solution. Storage: Nucleotides at -20°C. Avoid multiple freeze/thaw cycles. For long-term storage, aliquoting is recommended with storage at -80°C.Shipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.