Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

dTTP, 100 mM

  • Mfr # ZD1010

  • Zoro # G805256913


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD1010
Zoro #
G805256913
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
2 in

Description

dTTP from Zymo Research are of ultra high purity and can be used to generate DNA by PCR using ZymoTaq or other DNA polymerases. Readily incorporated into PCR amplicons with ZymoTaq or other DNA polymerases.Free of endo-, exodeoxyribonuclease, ribonuclease, phosphatase and nicking activities.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: dATP, dTTP, dGTP, dCTP: 25μmol/250 μl as a [100 mM] solution. Storage: dNTP Mix and dATP, dTTP, dGTP, dCTP at -20°C. Avoid multiple freeze/thaw cycles. For long-term storage, aliquoting is recommended with storage at -80°C.Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.