Zoro Homepage

Dual Media Set, 100 ml EB & 500 ml OB

  • Mfr # ZM3011

  • Zoro # G405256986


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM3011
Zoro #
G405256986
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

Although recombinant protein expression in E. coli has become all but routine, high level protein expression or over-expression is not always consistent and repeatable for every protein. Our research at Zymo Research Corp. has shown that high level protein expression can be achieved consistently when two processes - cell expansion and protein expression - are completely separated. The Dual Media Set, different from commonly used protein expression procedures using Luria Broth (LB) or other specially prepared medium, contains two media, EXPANSION BROTH (EB) and OVEREXPRESSION BROTH (OB). For cell expansion, E. coli cells are grown in EB, while the production of the recombinant protein is almost completely repressed. For high level protein expression, the expanded cell culture is simply added into OB media. By using the Dual Media Set system, protein overexpression can be reliably controlled for many proteins. Consistent: Reliable method for high level recombinant protein expression in E. coli. Simple: Inoculate bacteria into EB medium for cell expansion, add OB medium for protein over-expression. Easy: Eliminates the need to monitor culture density and optimization of induction.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 2.5 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.