Zoro Homepage

Overexpression Broth (OB), 500 ml

  • Mfr # ZM3013-500

  • Zoro # G005256935


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Width
2.3 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM3013-500
Zoro #
G005256935
UPC #
-
Country of Origin
United States

Dimensions

Height
2.3 in
Width
2.3 in
Length
4.5 in

Description

Uniquely formulated Overexpression Broth (OB) that is used in conjunction with our Expansion Broth (EB) for consistent high level recombinant protein expression.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1.0624 lbs
Shipping Dimensions: 2.30 x 2.30 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.