Zoro Homepage

Pathogen DNA/RNA Buffer, 100 ml

  • Mfr # ZR1042-1-100

  • Zoro # G705255955


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1042-1-100
Zoro #
G705255955
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
4 in

Description

Pathogen DNA/RNA Buffer is an all-in-one lysis and binding reagent used in combination with DNA/RNA Shield to facilitate the isolation of pathogen (virus, bacteria, protozoa) DNA and RNA from a wide variety of vectors (mosquitoes, fleas, ticks, etc.) and tissue types (mammals, birds, etc.).
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.