Zoro Homepage

Proteinase K w/Storage Buffer Set, 20 mg

  • Mfr # ZD3001-2-20

  • Zoro # G405256863


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
2 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3001-2-20
Zoro #
G405256863
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
2 in

Description

Proteinase K is a stable serine protease with broad substrate specificity and will degrade many proteins in their native conformation even in the presence of detergents (e.g., SDS). The enzyme is frequently used in molecular biology applications to digest unwanted proteins such as nucleases from DNA and/or RNA preparations from microorganisms, cells, and plants. Lyophilized enzyme provided with Proteinase K Storage Buffer.
Storage Temperature: -20C
Storage Conditions: Freezer
Enzyme Commission Number: (EC 3.4.21.64)pH and Temperature Range: 4.0 to 12.0 (8.0 is optimum), 25 to 65°C Source: Engyodontium album Specific Activity: > 30 units/mg protein Unit Definition: One unit (U) of enzyme will hydrolyze urea-denatured hemoglobin to produce 1.0 μmole of tyrosine per minute at pH 7.5 at 37°C.Shipping Weight: 0.06 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.