Quick-DNA/RNA Blood Tube Kit, 50 Preps

  • Mfr # ZR1151

  • Zoro # G905256356


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
4 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1151
Zoro #
G905256356
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Length
6 in

Description

The Quick-DNA/RNA Blood Tube Kit is designed for use with the DNA/RNA Shield - Blood Collection Tube, enabling worry-free sample storage at ambient temperatures. The purification procedure uses Zymo-Spin column technology. Simply bind the sample onto the Zymo-Spin IIICG Column with the aid of reservoirs (vacuum compatible). There is no reagent removal and no pelleting for easy direct whole tube processing. High quality DNA and/or total RNA from 3 ml whole blood is eluted into 50 μl of DNase/RNase-free water and is ready for any downstream application including RT-PCR, sequencing, etc. Superior Yields: Recover DNA and/or total RNA (including small/micro RNAs) without sample loss from the DNA/RNA Shield - Blood Collection Tubes.Streamlined: No reagent removal (no pelleting) - Direct sample processing. High-Quality: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-PCR, etc. DNase I Included.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex, and vacuum/vacuum manifold Purity: DNA and RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8.Sample Source: For use with DNA/RNA Shield - Blood Collection Tube (prefilled with 6 mL of DNA/RNA Shield) for the direct collection of up to 3 ml whole-blood (human or animal).Size Range: Genomic DNA 40 kb and Total RNA 17 nt Yield: 50 μg DNA/RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.00 x 4.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.