Zoro Homepage

Quick-DNA/RNA Pathogen, MagBead, 1x96 preps

  • Mfr # ZR2145

  • Zoro # G405256931


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR2145
Zoro #
G405256931
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
5 in

Description

Quick-DNA/RNA Pathogen MagBead kit is designed for high-throughput purification of pathogen (virus, bacteria, protozoa) DNA and RNA from a wide variety of vectors (mosquitoes, fleas, ticks, etc.) and tissue types (mammals, birds, etc.) collected, transported and stored in DNA/RNA Shield. The kit features a storage/lysis buffer system and can be combined with high density ZR BashingBead Lysis Tubes (optional) to facilitate complete homogenization of hard-to-lyse samples for efficient nucleic acid isolation. Small (>50 nt) and large (>200 kb) DNA and RNA are bound to magnetic beads, washed and then eluted. The isolated high-quality nucleic acids are suitable for all downstream applications such as Next-Gen sequencing, hybridization-based and RT/PCR detection.High-throughput, magnetic-bead based purification of pathogen (virus, bacteria, protozoa) DNA/RNA from a wide variety of vectors (mosquitoes, fleas, ticks, etc.) and tissue types (mammals, birds, etc.) stored in DNA/RNA Shield.DNA/RNA is ready for any sensitive downstream applications (e.g., Next-Gen sequencing, RT/PCR, etc.).
Size Range: 50 nt to ~200 kb Equipment: Magnetic stand or automated platform Purity: DNA/RNA is ready for any sensitive downstream applications (e.g., Next-Gen sequencing, RT/PCR, etc.) Yield: 10 μg DNA/RNA binding capacity (per 20 μl MagBinding Beads), 50 μl elution volume Sample Source: nullShipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.