Zoro Homepage

Quick-DNA/RNA Viral Kit, 200 Preps

  • Mfr # ZD7021

  • Zoro # G705256433


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
11 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD7021
Zoro #
G705256433
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
11 in
Length
6 in

Description

The Quick-DNA/RNA Viral Kit is a fast viral DNA/RNA purification kit for viral DNA and RNA from plasma, serum, cell culture media, cellular suspensions, urine, blood, saliva and any other biological samples stored in DNA/RNA Shield. DNA/RNA Shield ensures nucleic acid stability during sample storage/transport at ambient temperatures (4°C-25°C). The reagent effectively lyses cells and inactivates nucleases and infectious agents (virus). The kit also features a buffer system that facilitates complete viral particle lysis for efficient DNA/RNA isolation. Viral DNA/RNA is bound to the column, washed, and eluted. The isolated high-quality viral DNA/RNA are ready for all downstream applications such as Next-Gen Sequencing, hybridization-based and RT/PCR detection.Quick recovery of viral DNA/RNA from plasma, serum and other samples.Omits the use of organic denaturants and proteases. High-quality viral DNA/RNA is ready for RT-PCR, sequencing, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge Purity: High-quality nucleic acids are ready for Next-Gen Sequencing, RT/qPCR, hybridization, etc Sample Source: Plasma, serum, saliva, urine, blood, cell culture media, cellular suspensions, biopsies, swab, and fecal samples Size Range: 50 nt to ~200 kb Yield: 25 μg DNA and 50 μg RNAShipping Weight: 2.0624 lbs
Shipping Dimensions: 11.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.