Zoro Homepage

Quick-RNA Viral Kit, 200 Preps

  • Mfr # ZR1035

  • Zoro # G805255244


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
13 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1035
Zoro #
G805255244
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in
Length
6.5 in

Description

The Quick-RNA Viral Kit is a quick viral RNA purification kit for viral RNA from plasma, serum, cell culture media, cellular suspensions, urine, blood, saliva and any other biological samples stored in DNA/RNA Shield. DNA/RNA Shield ensures nucleic acid stability during sample storage/transport at ambient temperatures (4-25°C). The reagent effectively lyses cells and inactivates nucleases and infectious agents (virus). The kit also features a specialized buffer system that facilitates complete viral particle lysis for efficient RNA isolation from samples containing enteroviruses, rhinoviruses, coronaviruses, HIV, HCV, influenza A virus, flaviviruses, measles virus, parainfluenza virus, parvovirus (a ssDNA virus), etc. Viral RNA is bound to the column, washed and eluted. The isolated high-quality viral RNA is ready for all downstream applications such as Next-Gen Sequencing, hybridization-based and RT/PCR detection. Viral RNA: Compatible with plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, biopsies, swabs, feces, samples in DNA/RNA Shield, etc. Streamlined Workflow: Sample inactivation and easy one-step lysis enables fast processing. High Sensitivity: Optimized for low viral copy detection for Next-Gen Sequencing and RT-qPCR.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge Purity: RNA is ready for Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc. Sample Source: Plasma, serum, saliva, urine, blood, cell culture media, cellular suspensions, biopsies, and swab and fecal samples stored in DNA/RNA Shield Size Range: 50 nt to ~200 kbYield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 2.6299 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.