Rattler Plating Beads, Non-Sterile, Bulk, 25 KG Bag

  • Mfr # ZS1001-B

  • Zoro # G305257045


product price:  $1,025.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
17 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS1001-B
Zoro #
G305257045
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
17 in
Length
13 in

Description

Zymo Research offers Rattler Plating Beads to save the researcher time and effort when plating bacteria or yeast. The sterile glass beads are simply poured onto solid plated medium together with a liquid cell suspension, and the mixture is shaken to distribute the cells evenly over the medium's surface. This allows for numerous plates to be processed quickly and efficiently. Pour the Rattler Beads onto a series of plates, stack, and shake simultaneously in a side-to-side motion. The beads can be easily removed following inversion of the plates and pouring off from the plate lids. Using the Rattler Plating Beads is simple, easy, and saves you time. The beads come sterile in polycarbonate bottles and can be reused following cleaning and washing. Fast & Easy-To-Use: Simply pour beads onto the plate, and shake to quickly spread cells evenly over the entire surface. Ideal for processing multiple plates simultaneously. No Flaming Required: 4.5 mm glass plating beads are provided sterile in polycarbonate bottles. Reusable: Just clean and autoclave after use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Material: Solid, glass 4.5 mm beads that can be washed, autoclaved, and reused. Packaging: The sterile format is supplied in a polycarbonate, autoclavable wide mouth bottle. The bulk format is supplied non-sterile as a 25 kg bag. Product Storage: Room TemperatureShipping Weight: 30.0001 lbs
Shipping Dimensions: 17.00 x 13.00 x 13.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.