Zoro Homepage

Select-A-Size DNA DNA MagBead Kit, 50ml

  • Mfr # ZD4085

  • Zoro # G005256867


product price: $1,551.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD4085
Zoro #
G005256867
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Length
3 in

Description

The Select-a-Size DNA MagBead Kit provides the fastest and easiest method to purify specific ranges of DNA fragments from PCR, endonuclease digestions, ligations, library preparations, adapter removal, etc. This simple workflow allows for specific cutoffs that can be modified to suit reaction clean-up, left-sided, right-sided or even double-sided size selection. The Select-a-Size MagBeads selectively binds fragments based on the volume of buffer added relative to the sample. Simply choose a desired cutoff to bind the target of interest onto the beads and remove species outside of this range. The desired DNA is easily eluted from the beads following a rapid wash regimen.Choose from one of the pre-determined cutoffs or fine tune the protocol for even more specific selections between these points. Size selections can be performed in as little as 10 minutes to yield high-quality DNA which is suitable for highly sensitive applications including Next Generation Sequencing, and any other sensitive downstream applications. The protocol can be performed manually or using an automated platform for high throughput processing. Quick 10 minute protocol for size selection can be tuned from 100 bp to 1000 bp. Clean and concentrate DNA from enzymatic reactions and library preparations down to an elution volume of 10 Î1⁄4l. Easily adaptable for clean-up, left sided size selection, right sided size selection, or double size selection. Eluted DNA is well suited for use in next generation sequencing, PCR, DNA ligation, endonuclease digestion, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 10 μl of DNA Elution Buffer Size Range: 100 bp Equipment: Magnetic Separator Purity: Eluted DNA is of high quality and well suited for ligations, restriction endonuclease digestions, library preparation cleanup, and next generation sequencing. Yield: Up to 10 μg DNA Sample Source: Purified DNA samples Applicable For: Next-Generation sequencing; library prep; PCR clean-up; ligation.Shipping Weight: 2.06 lbs
Shipping Dimensions: 3.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.