This item is Discontinued.

Zymo Research Strep-Tactin XT Superflow 50%, 50ml ZP2004-1-5

Strep-Tactin XT Superflow 50%, 50ml (Discontinued)

  • Mfr # ZP2004-1-5
  • Zoro # G805299958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZP2004-1-5
Zoro #
G805299958
UPC #
-
Country of Origin
United States

Description

The Strep-Tactin XT Resin is used for purification of Strep-tagged proteins from cell-free extracts.For use with the Strep-Spin Protein Miniprep Kit.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.