Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZR 1 kb DNA Marker, 50 µg/100 µl

  • Mfr # ZM5003-50

  • Zoro # G605257110


product price: $42.35
/ea

Key Features

Height
1 in
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM5003-50
Zoro #
G605257110
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
2 in

Description

The ZR DNA Markers are defined DNA size fragments that encompass a range of sizes from 50 bp up to 10 kb. This makes DNA size approximation easy for both PCR products as well as plasmid DNAs. The ZR 50 bp DNA Marker, ranging from 50 bp to 1200 bp, is well within the common range of PCR generated DNA fragments. For larger DNAs, the ZR 100 bp DNA Marker and ZR 1 kb DNA Marker are appropriate. Inclusion of an intensified band is provided in each marker for easy identification. Each marker comes with product information detailing the product and its application. The 1 kb DNA marker consists of plasmid DNA that has been digested with endonucleases to yield 10 defined fragments. The intensity of the 3 kb band is increased as an identifier.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.