ZR small-RNA PAGE Recovery Kit, 20 Preps

  • Mfr # ZR1070

  • Zoro # G005256225


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1070
Zoro #
G005256225
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Length
4.5 in

Description

The ZR small-RNA PAGE Recovery Kit provides an easy and efficient method for the extraction of high quality small RNAs from polyacrylamide gels (native and/or denatured). The ZR small-RNA PAGE Recovery Kit is a refinement of the "crush and soak" method that incorporates a unique buffer system together with Zymo-Spin column technologies for improved recovery and added convenience. The recovered RNA can be concentrated into volumes as small as 6 μl, making it ideal for many downstream enzymatic reactions and manipulations. Efficient: Recovery of ss- or ds- RNA (and DNA) fragments (17-200 nt) from up to 20% (w/v) polyacrylamide gels.Concentrated: Up to 10 μg sample in 6 μl elution. Compatible with up to 25% (w/v) polyacrylamide.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, 37°C-65°C heat source, dry ice or -80°C freezer Purity: RNA is ready for all subsequent analysis and molecular manipulation Sample Source: RNA or DNA fragments (17-200 nt) resolved in PAGE gels (up to 25%), also compatible with TBE-, denatured, urea PAGE gels. Compatible with ethidium bromide or ssRNA-specific dyes (e.g. GelStar). Size Range: RNAs 17-200 nt (fragments 17-28 nt is 50 % recovery) Yield: 10 μg RNA (binding capacity), 6 μl (elution volume)Shipping Weight: 1.0624 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.