Zoro Homepage

Zymo-Seq UDI Primer Set (Indexes 1-12)

  • Mfr # ZD3008

  • Zoro # G005257079


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
6 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD3008
Zoro #
G005257079
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
6 in
Length
2 in

Description

The Zymo-Seq UDI Primer Sets contain pre-mixed Unique Dual Index (UDI) primers that can be used to barcode any library containing TruSeq adapters. Indexes in the Zymo-Seq UDI Primer Set (Indexes 1-12) are dispensed in 1.5 mL tubes , and the Zymo-Seq UDI Primer Plate (Indexes 1-96) are dispensed in single-use foil-sealed 96-well plates. Indexed libraries are compatible with any Illumina sequencer. These indexes are compatible with the Zymo-Seq RiboFree Total RNA Library Kit.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.