Zymo-Seq UDI Primer Set (Indexes 1-96)
- Mfr # ZD3096
- Zoro # G505255209
product price:Â
$
1,251.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
6 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD3096
- Zoro #
- G505255209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 6 in
- Length
- 4 in
Description
The Zymo-Seq UDI Primer Sets contain pre-mixed Unique Dual Index (UDI) primers that can be used to barcode any library containing TruSeq adapters. Indexes in the Zymo-Seq UDI Primer Set (Indexes 1-12) are dispensed in 1.5 mL tubes , and the Zymo-Seq UDI Primer Plate (Indexes 1-96) are dispensed in single-use foil-sealed 96-well plates. Indexed libraries are compatible with any Illumina sequencer. These indexes are compatible with the Zymo-Seq RiboFree Total RNA Library Kit.
Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.