Zoro Homepage

ZymoBIOMICS Microbial Community Standard, 10 Preps

  • Mfr # ZD6300

  • Zoro # G205256193


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Width
5.3 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD6300
Zoro #
G205256193
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3 in
Width
5.3 in
Length
0.5 in

Description

Microbial composition profiling techniques powered by Next-Generation sequencing are becoming routine in microbiomics and metagenomics studies. However, these analytical techniques can suffer from significant bias from collection to analysis. The ZymoBIOMICS Microbial Community Standard is designed to assess bias and errors in the extraction methods of a microbiomics workflow. The Microbial Community Standard mimics a mixed microbial community of well-defined composition, containing three easy-to-lyse Gram-negative bacteria, five tough-to-lyse Gram-positive bacteria, and two tough-to-lyse yeasts. Acting as a defined input from the beginning, the Microbial Community Standard can guide construction and optimization of entire workflows and can also be used as a routine quality control. Theoretical Composition Based on Genomic DNA: Listeria monocytogenes - 12%, Pseudomonas aeruginosa - 12%, Bacillus subtilis - 12%, Escherichia coli - 12%, Salmonella enterica - 12%, Lactobacillus fermentum - 12%, Enterococcus faecalis - 12%, Staphylococcus aureus - 12%, Saccharomyces cerevisiae - 2%, and Cryptococcus neoformans - 2%. Accurate composition: composition cross-validated with multiple types of measurements. Assessing bias in DNA isolation: containing microbes of varying size and cell wall recalcitrance (8 bacteria and 2 yeasts).Microbiomics QC: ideal for microbiome profiling quality control.
Purity: < 0.01% foreign microbial DNA Sample Source: A mixture of ten inactivated microorganisms (bacterial and fungal). Sample Storage: -80 °CShipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.