Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-Seq Methyl Spike-in Control

  • Mfr # ZD5500

  • Zoro # G316560400


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
Double-Stranded Synthetic Amplicons Derived From E. Coli Genome
Type
Epigenetics
Form
Control Reagent
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD5500
Zoro #
G316560400
UPC #
-
Country of Origin
United States

Details

Item
Spike in Control
Chemical Family Type
Double-Stranded Synthetic Amplicons Derived From E. Coli Genome
Type
Epigenetics
Form
Control Reagent
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Zymo-Seq Methyl Spike-in Control is comprised of six unique double-stranded synthetic amplicons 180-200 bp with distinct sequences derived from the E. coli K12 genome, and each amplicon represents a different CpG methylation level ranging from 0% to 100%. This control serves as an in situ control for next generation sequencing library preparations, providing an unbiased way of calculating the efficiency of the bisulfite conversion reaction. It can also be used to validate bioinformatics pipeline calibration by demonstrating a strong correlation between observed and expected methylation levels of the amplicons. Ensures reliable calculation of bisulfite conversion efficiency post library prep.Six unique amplicons with 0, 10, 25, 50, 75, and 100% methylation levels allow for a standard curve and robust data normalization.Compatible with various species except for E. coli and bisulfite sequencing library preparation methods. Concentration : 60 pg/l Amplicon # Methylation Level 1 0% 2 10% 3 25% 4 50% 5 75% 6 100% Source : Double-stranded synthetic amplicons derived from the E. coli genome.Storage : 20CShipping Weight: 0.05 lbsShipping Dimensions: 5.00 x 3.00 x 0.03Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.