Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-Spin P-96 Plate

  • Mfr # ZC2023

  • Zoro # G916554878


product price: $350.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Form
Spin Plate
Chemical Family Type
Silica-Based / Polypropylene
Type
Plasmid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC2023
Zoro #
G916554878
UPC #
-
Country of Origin
United States

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Zymo-Spin P-96 Plate
Form
Spin Plate
Chemical Family Type
Silica-Based / Polypropylene
Type
Plasmid

Description

Available as a refill for the ZymoPURE 96 Plasmid Miniprep Kit.The Zymo-Spin P-96 Plate can be used with centrifuges and vacuum manifolds for large-scale 96-well purification of plasmid DNA. The Zymo-Spin P-96 Plate features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 100 g of plasmid DNA in 50 l eluate when used in combination with ZymoPURE Plasmid Prep buffers.The capacity of the well is 1.1 mL.Storage Temperature: Room TemperatureCapacity : 1.1 mLDimensions H x W x L : 37mm x 84mm x 126 mmShipping Weight: 0.45 lbsShipping Dimensions: 5.13 x 3.13 x 4.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.