Zoro Homepage

Tetracycline Hydrochloride Solution - Reagent Grade, 25 ml 5 x 5 ml

  • Mfr # ZA1004-25

  • Zoro # G116554937


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Container Size
25 ML (5 x 5 ML)
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Chemicals
Form
Liquid Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA1004-25
Zoro #
G116554937
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 ML (5 x 5 ML)

Details

Item
Tetracycline Hydrochloride Solution - Reagent Grade, 25 ml (5 x 5 ml)
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Chemicals
Form
Liquid Solution

Description

Tetracycline inhibits bacterial protein synthesis by binding the 30S ribosomal subunit. Tetracycline is effective against both Gram - and Gram + bacteria. Resistance to tetracycline is conferred by the tet gene product that alters the bacterial cell membrane and transport of the antibiotic into the cell. Convenient: Ready-to-use 10 mg/ml Tetracycline Hydrochloride Solution. Ultra-Pure: Purity 98%. Ideal for amplifying plasmids, cosmids, and BAC/PACs in E. coli.Sterile: Solution prepared with 95% ethanol to ensure sterility.Storage Temperature: -20CStorage Conditions: FreezerConcentration: 10 mg/mlProduct Storage: -20°C Purity: 98% Working Concentration: 10-20 ug/mlShipping Weight: 0.5 lbsShipping Dimensions: 1.00 x 2.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.